Franca 8 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5523P38C-O (Black)

  • Zoro # G812668952


product price: $816.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
38 in
Frame Material
Metal
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5523P38C-O (Black)
Zoro #
G812668952
UPC #
695320017595
Country of Origin
China

Dimensions

Length
16 in
Width
38 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Add the Franca 8 Light Chandelier to your interiors and set pulses racing while flooding your space with brightness. This drum shade chandelier measures 38 inches wide and is ideal above a dining table or a kitchen island. The oval shade serves as the frame that holds and caps three tiers of cascading crystal tubes interspersed with strands of crystal beads. Available in white and in black shade, with chrome hardware, this oversized light fixture will provide your interiors with decorative and functional brilliance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.