Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frosted 1 Light Drum Shade Flush Mount With Satin Nickel Finish

  • Mfr # 5479C8SN-R

  • Zoro # G312668896


product price: $68.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
8 in
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5479C8SN-R
Zoro #
G312668896
UPC #
695320031591
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
3 in

Details

Housing Finish
Satin Nickel
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Satin Nickel
Glass Color
Off White

Description

Add a modern glow to your interiors with the Frosted 1 Light Flush Mount. This frosted glass light source comes with a satin nickel-finish hardware. Mounted close to the ceiling, this lighting option will suit rooms with low ceiling or narrow spaces. The round drum shade measures 8 inches in diameter and can effectively make a bedroom, corridor, mud room, or laundry room brighter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.