Frosted 2 Light Drum Shade Flush Mount With Satin Nickel Finish

  • Mfr # 5479C10SN-R

  • Zoro # G812668754


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
10 in
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5479C10SN-R
Zoro #
G812668754
UPC #
695320031584
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
3 in

Details

Housing Finish
Satin Nickel
Lamp Type
Drum Shade Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Satin Nickel
Glass Color
Off White

Description

The Frosted 2 Light Flush Mount delivers not just excellent light output but also a refined style. If you're looking for a simple and straightforward way to update a room's ambiance, replace the lighting with this piece. This fixture is designed with a circular drum shade made from frosted glass supported by satin nickel-finished hardware. With a 10 inch diameter, this lighting will suit most rooms in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.