Zoro Homepage

Frosted 4 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5479C28C-4

  • Zoro # G412668901


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
10 in
Lamp Type
E26
Voltage
120V
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5479C28C-4
Zoro #
G412668901
UPC #
695320014549
Country of Origin
China

Dimensions

Length
10 in
Width
28 in
Height
10 in
Diameter
28 in

Details

Housing Finish
Chrome
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Glass Color
Off White
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Ideal for residential and commercial applications, the Frosted 4 Light Flush Mount will deliver a refreshing brilliance to wherever it is placed. The chrome-finished hardware and the off-white glass shade blend well together to create a streamlined yet sophisticated look. This light source measures 28 inches in diameter and will look wonderful over a dining area, in the home office, or a sitting room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.