Zoro Homepage

Gala 4 Light Flush Mount With Black Finish

  • Mfr # 9962C18-4-101

  • Zoro # G712668823


product price: $70.19
/ea

Key Features

Housing Finish
Black
Length
18 in
Width
18 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9962C18-4-101
Zoro #
G712668823
UPC #
695320042160
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
12 in

Details

Housing Finish
Black
Lamp Type
Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black

Description

The Gala 4 Light Flush Mount can give any basic room its much-needed character. Ready to become the cozy and inviting focal point in your living space or dining room, this modern rustic flush-mount light source displays an unobtrusive silhouette with high-impact details. Expect this light fixture to round out the look of country chic, industrial farmhouse, and modern rustic spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.