
Genevieve LED Chandelier With Medallion Gold Finish
Mfr # 1063P16-169
Zoro # G112667624
product price: $620.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1063P16-169
Zoro #
G112667624
UPC #
695320067460
Country of Origin
China
Dimensions
Length
27 in
Diameter
16 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Medallion Gold
Voltage
120V
Color
Medallion Gold
Material
Metal
Lumens
1820
Installation Location
Indoor
Description
The Genevieve 16 inch Round LED Chandelier is a gorgeous transitional light fixture that will bathe your space with a sophisticated glow. This luxe light is finished in medallion gold and is the perfect illumination to brighten up your living room or bedroom. Use it with a dimmer switch and have better control of the look and feel of your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.