
Genevieve LED Chandelier With Medallion Gold Finish
Mfr # 1063P24-169
Zoro # G112667754
product price: $830.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063P24-169
Zoro #
G112667754
UPC #
695320067453
Country of Origin
China
Dimensions
Length
27 in
Diameter
24 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
50 W
Finish
Medallion Gold
Voltage
120V
Color
Medallion Gold
Material
Metal
Lumens
2600
Installation Location
Indoor
Description
Hang the Genevieve 24 inch Round LED Chandelier in your living room or formal dining room and let it bring sophisticated lighting to your space. This transitional light fixture features a medallion gold round metal frame holding slender LED crystal pillars of varied lengths on its top and bottom areas. The unparalleled style of this daring chandelier will provide your dining room, living room, or entryway with timeless class.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.