
Genevieve LED Chandelier With Medallion Gold Finish
Mfr # 1063P32-169
Zoro # G812667771
product price: $1,152.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1063P32-169
Zoro #
G812667771
UPC #
695320067477
Country of Origin
China
Dimensions
Length
27 in
Diameter
32 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Medallion Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
70 W
Finish
Medallion Gold
Color
Medallion Gold
Voltage
120V
Material
Metal
Lumens
3640
Installation Location
Indoor
Description
Slim clear crystal rods in varying heights make up the luxurious appeal of this Genevieve 32 inch LED Chandelier. This oversized round light fixture in medallion gold finish will give your home a seamless blend of brilliance and style. Best paired with a tufted and curved headboard or a clean-lined neutral sofa, this transitional LED chandelier will give your space a punchy mix of classic and contemporary.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.