Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genevieve LED Wall Sconce With Medallion Gold Finish

  • Mfr # 1063W24-169

  • Zoro # G712667611


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
Integrated LED
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063W24-169
Zoro #
G712667611
UPC #
695320067491
Country of Origin
China

Dimensions

Height
6 in
Width
24 in
Length
10 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
Integrated LED
Color
Medallion Gold
Lumens
1248
Installation Location
Indoor

Description

The Genevieve 24 inch LED Wall Sconce in Medallion Gold is a transitional wall light ready to provide an upscale glow to your space. Measuring 24 inches in length, this wall sconce will work great as a secondary lighting particularly for spaces that need a warmer, moodier vibe. You can likewise use this gorgeous light fixture to fill a neglected or awkward space in a hallway or in a wide, open-plan space. The integrated LED of this wall light has a rated lifespan of 50,000-hours.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.