Zoro Homepage

Genevieve LED Wall Sconce With Medallion Gold Finish

  • Mfr # 1063W32-169

  • Zoro # G112667549


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063W32-169
Zoro #
G112667549
UPC #
695320067507
Country of Origin
China

Dimensions

Height
6 in
Width
32 in
Length
10 in

Details

Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
Color
Medallion Gold
Lumens
1560
Installation Location
Indoor

Description

Choose this Genevieve 32 inch LED Wall Sconce to take out the gloom and bring in some glow in a room. This transitional wall light has integrated LED so it will deliver light for longer at an energy-efficient manner. You'd also get to illuminate a space while keeping the floor space clear. Designed longer than usual, this wall sconce will give ample light and a luxe appeal to any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.