
Glace LED Chandelier With Chrome Finish
Mfr # 1220P24-601
Zoro # G712669301
product price: $732.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220P24-601
Zoro #
G712669301
UPC #
695320106374
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
56 W
Finish
Chrome
Description
Move beyond traditional lighting and install something that's mood-lifting, style-upgrading, and ambiance-transforming. Have the Glace 24 inch LED Chandelier in Chrome installed in your living room, dining room, or bedroom. This circular up chandelier features crisscrossing angular clear crystal rods with integrated LED. Let the sparkling beauty of this light fixture radiate a luxurious vibe to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.