Zoro Homepage

Glamorous 5 Light Down Chandelier With Chrome Finish

  • Mfr # 8004P30C-A (Clear)

  • Zoro # G512667569


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004P30C-A (Clear)
Zoro #
G512667569
UPC #
695320009323
Country of Origin
China

Dimensions

Length
10 in
Width
30 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

An attractive linear light fixture for adding movement and rhythm to a space. The Glamorous 5 Light Chandelier measures 30 inches long and has a wavy profile. Faceted crystal bars dangle from its chrome-finished metal frame. Completing the crystal shade are dangling crystal balls hanging underneath the candelabra base.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.