Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glamorous 5 Light Vanity Light With Chrome Finish

  • Mfr # 8004W30C-A (Clear)

  • Zoro # G812668877


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5 in
Length
6 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004W30C-A (Clear)
Zoro #
G812668877
UPC #
695320011456
Country of Origin
China

Dimensions

Height
5 in
Length
6 in
Width
30 in

Details

Color
Chrome
Housing Finish
30 in
Voltage
120V
Light Type
E12
Housing Material
Metal
Installation Location
Indoor

Description

Need a brilliant accent lighting? The Glamorous 5 Light Crystal Bars Wall Sconce fits the bill. This light source measures 30 inches long and is decorated with an undulating formation of dangling crystals. The chrome-finished hardware provides an elegant sheen that complements the subtle shimmer of the crystal embellishment. Whether placed over a bathroom vanity mirror or used to illuminate a long and narrow hallway, this wall-mounted fixture can provide the radiance and visual interest a space needs.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.