Zoro Homepage

Glamorous 7 Light Down Chandelier With Chrome Finish

  • Mfr # 8004P36C-A (clear)

  • Zoro # G012668820


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004P36C-A (clear)
Zoro #
G012668820
UPC #
695320009385
Country of Origin
China

Dimensions

Length
10 in
Width
36 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

Add a burst of depth to those drab, washed-out walls in your dining room with this 36 inch Glamorous 7 Light Chandelier. This oversized light source features a chrome-finished metal base requiring candelabra bulbs. Dangling from the sides and underneath are faceted bars and balls of crystals that diffuse light. This down chandelier will make for a glam update to modern, contemporary, and transitional spaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.