
Glass 1 Light Down Mini Pendant With Amber Finish
Mfr # 5570P7C - Amber
Zoro # G012669445
product price: $47.15
/eaKey Features
Color
Black
Height
13 in
Length
13 in
Width
7 in
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5570P7C - Amber
Zoro #
G012669445
UPC #
695320033052
Country of Origin
China
Dimensions
Height
13 in
Length
13 in
Width
7 in
Diameter
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Amber
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Amber
Glass Color
Amber
Material
Metal
Installation Location
Indoor
Description
The Glass 7 inch Single Light Amber Mini Pendant is a quirky yet luxe lighting option. It is designed with black-finished hardware and a cylindrical glass pendant with a gently pointed bottom. The unique silhouette of this glass shade is complemented by a warm honey-colored finish. If you need to make a modern space feel a lot cozier, the nostalgic glow of this light source can help.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.