
Glass 1 Light Down Mini Pendant With Clear Finish
Mfr # 5570P11 - Clear
Zoro # G712669431
product price: $47.99
/eaKey Features
Color
Black
Height
10 in
Length
10 in
Width
11 in
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5570P11 - Clear
Zoro #
G712669431
UPC #
695320033021
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
11 in
Diameter
11 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Clear
Glass Color
Clear
Material
Metal
Installation Location
Indoor
Description
An artful light source, the Glass 11 inch Single Light Clear Pendant can make any room seem fancier and more pulled together. This fixture is designed with a black hardware and a shapely colorless glass pendant. The bulb is visible for a nostalgic look. This lighting option is perfect for modern spaces in need of a warmer and more intimate ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.