Zoro Homepage

Glass 1 Light Down Mini Pendant With Clear Finish

  • Mfr # 5570P7C - Clear

  • Zoro # G212669436


product price: $52.19
/ea

Key Features

Color
Black
Height
13 in
Length
13 in
Width
7 in
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5570P7C - Clear
Zoro #
G212669436
UPC #
695320033076
Country of Origin
China

Dimensions

Height
13 in
Length
13 in
Width
7 in
Diameter
7 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Clear
Glass Color
Clear
Material
Metal
Installation Location
Indoor

Description

The Glass 7 inch Single Light Clear Mini Pendant is a quirky yet luxe lighting option. It is designed with black-finished hardware and a cylindrical glass pendant with a gently pointed bottom. The unique silhouette of this glass shade is complemented by a colorless glass finish. If you need to make a modern space feel a lot cozier, the nostalgic glow of this light source can help.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.