
Glass 4 Light Down Pendant With Amber Finish
Mfr # 5553P16 -Amber
Zoro # G612668848
product price: $228.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
14 in
Length
14 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553P16 -Amber
Zoro #
G612668848
UPC #
695320032864
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Width
16 in
Diameter
16 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
4
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Amber
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
4
Finish
Black
Glass Color
Amber
Material
Metal
Installation Location
Indoor
Description
The modern aesthetic of this Glass 4 Light Amber Down Pendant is brimming with soul. The design is clean and streamlined yet its warm and rich. If you are looking for a multi-functional fixture that can provide task, ambient, and accent lighting, this is the perfect choice. Pick this amber shade glass for light that's soft and nostalgic.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.