Zoro Homepage

Glass 4 Light Down Pendant With Blue Finish

  • Mfr # 5553P16 -Blue

  • Zoro # G212668880


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14 in
Length
14 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5553P16 -Blue
Zoro #
G212668880
UPC #
695320032871
Country of Origin
China

Dimensions

Height
14 in
Length
14 in
Width
16 in
Diameter
16 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
4
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Blue
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
4
Finish
Black
Glass Color
Blue
Material
Metal
Installation Location
Indoor

Description

The modern aesthetic of this Glass 4 Light Blue Down Pendant is brimming with soul. The design is clean and streamlined yet its warm and rich. If you are looking for a multi-functional fixture that can provide task, ambient, and accent lighting, this is the perfect choice. Pick this blue shade glass for light that's fresh and stylish.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.