
Glitz 1 Light Down Mini Pendant With Chrome Finish
Mfr # 4281P-R-O Clear crystal
Zoro # G812667610
product price: $43.19
/eaKey Features
Color
Chrome
Length
6 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4281P-R-O Clear crystal
Zoro #
G812667610
UPC #
695320003932
Country of Origin
China
Dimensions
Height
12 in
Length
6 in
Width
6 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Crystal
Collection Name
Glitz
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Description
Light shines brilliantly from this Glitz 1 Light Oval Mini Pendant. Measuring just 7 inches tall and 6 inches in diameter, this light source has enough dazzling glow to bring big style to a small space. This is the crystal light fixture to pick when you want to make a cramped room shimmer in style without it looking or feeling over-the-top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.