
Gondola LED Chandelier With Black Finish
Mfr # 1244P40-101
Zoro # G712669356
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
40 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1244P40-101
Zoro #
G712669356
UPC #
695320107241
Country of Origin
China
Dimensions
Length
25 in
Width
40 in
Details
Frame Material
Metal
Frame Finish
Black & Satin Gold
Voltage
120V
Bulb Type
Integrated LED
Lumens
1040
Installation Location
Indoor
Description
Displaying the silhouette of a watercraft it was named after, the Gondola Black 2 Light Chandelier can make interior styling smooth sailing. This light fixture can do more than just illuminate. You can count on its modern, futuristic design to create an atmosphere and bring depth to your space. This one-of-a-kind light source will look perfect above the dining table, pool table, breakfast bar, or kitchen island.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.