
Greenwood LED Outdoor Black Pendant
Mfr # 0407P6-1-101
Zoro # G712667918
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
6.1 in
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0407P6-1-101
Zoro #
G712667918
UPC #
695320106404
Country of Origin
China
Dimensions
Height
19.7 in
Length
6.1 in
Width
6.1 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Country/Rustic
Collection Name
Greenwood
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Outdoor Hanging Light
Finish
Black
Glass Color
Clear
Description
A modern outdoor lighting option where light comes to life. This Greenwood LED Black Outdoor Pendant features a traditional lantern shade holding a tubular glass with bubble effect. Integrated with LED light, this hanging lantern delivers a dazzling dancing glow to your entertainment space. This is one functional and decorative outdoor fixture that can truly enhance the ambiance in your garden, frontyard, or backyard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.