Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greta Integrated LED Black Vanity Light

  • Mfr # 1589W24-101

  • Zoro # G212669337


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3 in
Length
24 in
Width
4.3 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589W24-101
Zoro #
G212669337
UPC #
695320044843
Country of Origin
China

Dimensions

Height
3 in
Length
24 in
Width
4.3 in

Details

Color
Black
Housing Finish
Black
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
468
Installation Location
Indoor

Description

The Greta Integrated LED Vanity Light is a symbol of modern design and versatile luminosity. Its precisely crafted structure showcases the stunning LED light, providing a customizable radiance for every mood. With seamless beautiful black finish, this wall light epitomizes modern design, making it a stylish and adaptable lighting solution for contemporary vanity or bathroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.