Zoro Homepage

Greta Integrated LED Brass Chandelier

  • Mfr # 1589P48-17-624-RC

  • Zoro # G612669388


product price: $1,866.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
17
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589P48-17-624-RC
Zoro #
G612669388
UPC #
695320044799
Country of Origin
China

Dimensions

Length
16 in
Width
48 in

Details

Fixture Type
Chandelier
Lamp Quantity
17
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
70 W
Finish
Brass
Color
Brass
Voltage
120V
Material
Metal
Lumens
3640
Installation Location
Indoor

Description

The Greta Integrated LED Chandelier is a symbol of modern design and versatile luminosity. Its precisely crafted structure showcases stunning LED lights, providing a customizable radiance for every mood. With seamless beautiful brass finish, this chandelier epitomizes modern design, making it a stylish and adaptable lighting solution for contemporary spaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.