Zoro Homepage

Greta Integrated LED Brass Mini Pendant

  • Mfr # 1589P12-5-624

  • Zoro # G412669083


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
16 in
Length
16 in
Lamp Type
Integrated LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589P12-5-624
Zoro #
G412669083
UPC #
695320044737
Country of Origin
China

Dimensions

Height
16 in
Length
16 in
Width
12 in

Details

Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
5
Light Type
Integrated LED
Style
Modern
Collection Name
Greta
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Brass
Material
Metal
Lumens
1196
Installation Location
Indoor

Description

The Greta Integrated LED Mini Pendant is a symbol of modern design and versatile luminosity. Its precisely crafted structure showcases stunning LED lights, providing a customizable radiance for every mood. With seamless beautiful brass finish, this mini pendant epitomizes modern design, making it a stylish and adaptable lighting solution for contemporary spaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.