Zoro Homepage

Greta Integrated LED Brass Wall Light

  • Mfr # 1589W5-624

  • Zoro # G012669513


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
4.3 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589W5-624
Zoro #
G012669513
UPC #
695320044836
Country of Origin
China

Dimensions

Height
3 in
Width
4.3 in
Length
14.5 in

Details

Fixture Voltage
120V
Finish
Brass
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
260
Installation Location
Indoor
Color
Brass

Description

The Greta Integrated LED Wall Light is a symbol of modern design and versatile luminosity. Its precisely crafted structure showcases the stunning LED light, providing a customizable radiance for every mood. With seamless beautiful brass finish, this wall light epitomizes modern design, making it a stylish and adaptable lighting solution for contemporary spaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.