
Guadiana 24 in LED Black Chandelier
Mfr # 1246P24-101-A
Zoro # G312669480
product price: $732.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Black & Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1246P24-101-A
Zoro #
G312669480
UPC #
695320043587
Country of Origin
China
Dimensions
Length
28 in
Diameter
24 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Black & Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
35 W
Finish
Black & Satin Gold
Glass Color
Clear
Color
Black & Satin Gold
Voltage
120V
Material
Metal
Lumens
1820
Installation Location
Indoor
Description
A great choice for many different rooms, the Guadiana Black 24 inch LED Chandelier packs a major style punch. It has the perfect style contrast given the black metal and clear glass material plus the combination of straight lines and curves. This modernistic and energy-efficient LED light fixture provides general ambient illumination while also serving as a statement-making decor.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.