
Guadiana 32 in LED Satin Gold Chandelier
Mfr # 1246P32-602
Zoro # G612667834
product price: $994.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1246P32-602
Zoro #
G612667834
UPC #
695320043549
Country of Origin
China
Dimensions
Diameter
32 in
Length
28 in
Height
28 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
48 W
Finish
Satin Gold
Glass Color
Clear
Color
Satin Gold
Material
Metal
Voltage
120V
Lumens
2496
Installation Location
Indoor
Description
Give your dining room a modern glam glow with the Guadiana 32 inch Round Satin Gold LED Chandelier. This light source is designed with a black metal band embellished with narrow panels of clear textured glass. The overall look is simple yet luxurious which is perfect when you want to give your modern interiors a little sprucing up while still maintaining that air of minimalism.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.