Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guadiana 39 in LED Black Chandelier

  • Mfr # 1246P39-101

  • Zoro # G012667823


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
39 in
Height
20 in
Frame Material
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246P39-101
Zoro #
G012667823
UPC #
695320043518
Country of Origin
China

Dimensions

Length
20 in
Width
39 in
Height
20 in

Details

Frame Material
Metal
Frame Finish
Black & Satin Gold
Voltage
120V
Bulb Type
Integrated LED
Lumens
1976
Installation Location
Indoor

Description

This impressive Guadiana 39 inch Rectangular Black LED Chandelier offers a modern style and personality for your home. Panels of textured clear glass adorn a black metal base construction. Energy-efficient LED bulbs deliver light from within. Attached to a rectangular canopy, this sculptural linear light fixture will look perfect over a dining table, kitchen island, or breakfast bar.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.