Guadiana 39 in LED Satin Gold Chandelier

  • Mfr # 1246P39-602

  • Zoro # G712668038


product price:  $628.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
39 in
Height
20 in
Frame Material
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246P39-602
Zoro #
G712668038
UPC #
695320043556
Country of Origin
China

Dimensions

Length
20 in
Width
39 in
Height
20 in

Details

Frame Material
Metal
Frame Finish
Satin Gold
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1976

Description

This impressive Guadiana 39 inch Rectangular Satin Gold LED Chandelier offers a modern style and personality for your home. Panels of textured clear glass adorn a black metal base construction. Energy-efficient LED bulbs deliver light from within. Attached to a rectangular canopy, this sculptural linear light fixture will look perfect over a dining table, kitchen island, or breakfast bar.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.