Guadiana 5 in LED Satin Gold Wall Sconce

  • Mfr # 1246W5-602

  • Zoro # G312667967


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
Integrated LED
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246W5-602
Zoro #
G312667967
UPC #
695320043563
Country of Origin
China

Dimensions

Height
4 in
Width
5 in
Length
16 in

Details

Fixture Voltage
120V
Finish
Satin Gold
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
260
Color
Satin Gold
Installation Location
Indoor

Description

Create a particular mood or feel in a room by layering light. Use the Guadiana Satin Gold LED Wall Sconce to give your living room, dining room, or bedroom a more stylish look and a modern atmosphere. This wall-mounted light source features a simple yet elegant geometric frame enhanced by the presence of a textured glass panel that acts as light diffuser.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.