
Guadiana Integrated LED Black Wall Light
Mfr # 1246W8-101
Zoro # G412667935
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fixture Voltage
120V
Housing Material
Metal
Length
26 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1246W8-101
Zoro #
G412667935
UPC #
695320105643
Country of Origin
China
Dimensions
Height
4 in
Width
8 in
Length
26 in
Details
Fixture Voltage
120V
Finish
Black
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
520
Color
Black
Installation Location
Indoor
Description
Create a particular mood or feel in a room by layering light. Use the Guadiana Black LED Wall Light to give your living room, dining room, or bedroom a more stylish look and a modern atmosphere. This wall-mounted light source features a simple yet elegant geometric frame enhanced by the presence of a textured glass panel that acts as light diffuser.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.