Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hallway 13 Light Flush Mount With Chrome Finish

  • Mfr # 6628C26C

  • Zoro # G312669275


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
32 in
Width
32 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6628C26C
Zoro #
G312669275
UPC #
695320008449
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
101 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Hallway 13 Light Flush Mount lights up to reveal a shapely formation of long crystal strands. Looking delicate and sophistication, this light source can add a dose of drama to any evening. It delivers a beguilingly warm light and an exquisite sparkle. Its round chrome canopy measures 30 inches in diameter while the glitter strands measure 99 inches long. This light fixture is compatible with a dimmer so you can adjust the brightness for truly luxe and romantic ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.