Zoro Homepage

Hallway 18 Light Flush Mount With Chrome Finish

  • Mfr # 6630C35C

  • Zoro # G412669410


product price: $600.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Housing Finish
Chrome
Length
35 in
Width
35 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6630C35C
Zoro #
G412669410
UPC #
695320008470
Country of Origin
China

Dimensions

Length
35 in
Width
35 in
Height
108 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Give your living space a sense of grandeur simply by replacing your stairwell or entryway light fixture with the Hallway 18 Light Flush Mount. This impressive light source features a round canopy in chrome finish holding cascading circles of crystals in hourglass formation. Completing the glittering splendor of this light source is a cylindrical curtain of even more crystals for that never-ending shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.