Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hallway 32 Light Flush Mount With Chrome Finish

  • Mfr # 6627C32C

  • Zoro # G412668925


product price: $909.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Finish
Chrome
Length
108 in
Width
32 in
Lamp Type
GU10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6627C32C
Zoro #
G412668925
UPC #
695320024791
Country of Origin
China

Dimensions

Length
108 in
Width
32 in
Height
108 in
Diameter
32 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Hallway 18 Light Flush Mount will provide your space with large-scale shine. It will cast intricate shadows on walls and bring a glittering touch to the entire room.This light fixture has a crystal draping encased in a barely-there curtain of crystals. With this light fixture in your entryway, living room, or stairwell, it would easy to provide your home with character, drama, and that elusive wow factor.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.