Havely 2 Light Wall Sconce With Chrome Finish

  • Mfr # 5674W10C-B

  • Zoro # G312668964


product price:  $52.25
/ea

Key Features

Height
5 in
Width
10 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5674W10C-B
Zoro #
G312668964
UPC #
695320039832
Country of Origin
China

Dimensions

Height
5 in
Width
10 in
Length
6 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
Color
Chrome
Installation Location
Indoor

Description

Enliven a dull and dreary room with the Havely 2 Light Black Wall Sconce. This light fixture is bound to add drama to a boring space. It comes with a chrome-finished wall plate, a black half-shade, and rectangular crystal accents that make the light glow radiantly. This wall-mounted light fixture will look dashing in any room including the dining room, living room, bedroom, or hallway.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.