
Havely 2 Light Wall Sconce With Chrome Finish
Mfr # 5674W10C-W
Zoro # G912669286
product price: $52.29
/eaKey Features
Height
5 in
Width
10 in
Fixture Voltage
120V
Length
6 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5674W10C-W
Zoro #
G912669286
UPC #
695320039849
Country of Origin
China
Dimensions
Height
5 in
Width
10 in
Length
6 in
Details
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
Color
Chrome
Installation Location
Indoor
Description
Enliven a dull and dreary room with the Havely 2 Light White Wall Sconce. This light fixture is bound to add drama to a boring space. It comes with a chrome-finished wall plate, a white half-shade, and rectangular crystal accents that make the light glow radiantly. This wall-mounted light fixture will look dashing in any room including the dining room, living room, bedroom, or hallway.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.