Havely 4 Light Wall Sconce With Chrome Finish

  • Mfr # 5674W24C-B

  • Zoro # G212669344


product price:  $74.49
/ea

Key Features

Height
5 in
Width
24 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5674W24C-B
Zoro #
G212669344
UPC #
695320039856
Country of Origin
China

Dimensions

Height
5 in
Width
24 in
Length
6 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
Color
Chrome
Installation Location
Indoor

Description

Why settle with a simple illumination when you can have one that's glistening with elegance? The Havely 4 Light Black Wall Sconce features a chrome-finished wall plate with a black upper shade. Underneath, and visible from the front face, are faceted bars of crystals that refract light like a prism. You're sure to be pleased with how this wall-mounted fixture can bring a layer of light that adds depth and drama to any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.