
Henrietta 12 Light Chandelier With Chrome Finish
Mfr # 1065P28-12-601
Zoro # G312668773
product price: $1,280.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1065P28-12-601
Zoro #
G312668773
UPC #
695320066890
Country of Origin
China
Dimensions
Diameter
28 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Dressed in clear crystals, the Henrietta 12 Light Chandelier delivers a charming play of light. Hidden inside two circular rows of crystals is a two Tiered candelabra base with twelve bulbs. The slender crystal bars refract light and cast a stunning glow that will make any space shine. This ornamental and functional light fixture is sure to make a dazzling piece for your interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.