Zoro Homepage

Himalayas Integrated LED Black Island/Pool Table Light

  • Mfr # 1601P48-101

  • Zoro # G412667812


product price: $942.00
/ea
Free Shipping & Returns

Key Features

Length
19 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601P48-101
Zoro #
G412667812
UPC #
695320044867
Country of Origin
China

Dimensions

Length
19 in
Width
48 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1300

Description

Experience the grandeur of the Himalayas Integrated LED Chandelier. A stunning lighting fixture that channels the serene beauty of the mountains into your home. Impeccably crafted with intricate detail, this chandelier captures the essence of the Himalayan landscape, bringing a touch of natural inspiration to your space in a beautiful black finish. The cascading LED light emulate the tranquil flow of mountain streams, creating a harmonious and inviting ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.