
Himalayas Integrated LED Brass Vanity Light
Mfr # 1601W26-624
Zoro # G912667961
product price: $418.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
4 in
Length
5 in
Voltage
120V
Light Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1601W26-624
Zoro #
G912667961
UPC #
695320044911
Country of Origin
China
Dimensions
Height
4 in
Length
5 in
Width
26 in
Details
Color
Brass
Housing Finish
Brass
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
936
Installation Location
Indoor
Description
Experience the grandeur of the Himalayas Integrated LED Vanity Light. A stunning lighting fixture that channels the serene beauty of the mountains into your bathroom. Impeccably crafted with intricate detail, this chandelier captures the essence of the Himalayan landscape, bringing a touch of natural inspiration to your space in a beautiful brass finish. The cascading LED light emulate the tranquil flow of mountain streams, creating a harmonious and inviting ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.