Zoro Homepage

Himalayas Integrated LED Brass Vanity Light

  • Mfr # 1601W36-624

  • Zoro # G412667713


product price: $564.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
4 in
Length
5 in
Voltage
120V
Light Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601W36-624
Zoro #
G412667713
UPC #
695320044935
Country of Origin
China

Dimensions

Height
4 in
Length
5 in
Width
36 in

Details

Color
Brass
Housing Finish
Brass
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
936
Installation Location
Indoor

Description

Experience the grandeur of the Himalayas Integrated LED Vanity Light. A stunning lighting fixture that channels the serene beauty of the mountains into your bathroom. Impeccably crafted with intricate detail, this chandelier captures the essence of the Himalayan landscape, bringing a touch of natural inspiration to your space in a beautiful brass finish. The cascading LED light emulate the tranquil flow of mountain streams, creating a harmonious and inviting ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.