
Hoops 1 Light LED Chandelier With Satin Gold Finish
Mfr # 1273P24-1-602
Zoro # G712669028
product price: $272.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P24-1-602
Zoro #
G712669028
UPC #
695320107111
Country of Origin
China
Dimensions
Diameter
24 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
22 W
Finish
Satin Gold
Material
Metal
Voltage
120V
Color
Satin Gold
Lumens
1144
Installation Location
Indoor
Description
A halo for your overhead light, why not? This circular and vertical single ring pendant light from our Hoops Collection exudes a modishly charming appeal that won't go unnoticed. The LED ring measuring 24 inch in diameter is held by a satin gold metal rod. This 1 Light chandelier delivers a soft glow that's just right to transform a space and give it a relaxing ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.