
Hoops 1 Light LED Pendant With Black Finish
Mfr # 1273P10-1-101
Zoro # G712668830
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12 in
Length
12 in
Width
10 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P10-1-101
Zoro #
G712668830
UPC #
695320107197
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
10 in
Diameter
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Hoops
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Finish
Black
Material
Metal
Lumens
624
Installation Location
Indoor
Description
Both big and small spaces can benefit from the extra flair this mini pendant light brings. Use this single LED ring pendant light to add illumination to your industrial-themed home office or to complement a wood-and-concrete interior motif. Whether installed as a single light or as a set, the 10 inch Hoops 1 Light Pendant Light in Black promises to deliver a handsome look to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.