
Hoops 1 Light LED Pendant With Satin Gold Finish
Mfr # 1273P10-1-602
Zoro # G012668851
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Height
11.5 in
Length
11.5 in
Width
10 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P10-1-602
Zoro #
G012668851
UPC #
695320107128
Country of Origin
China
Dimensions
Height
11.5 in
Length
11.5 in
Width
10 in
Diameter
10 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Hoops
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Finish
Satin Gold
Material
Metal
Lumens
624
Installation Location
Indoor
Description
A geometrical minimalist light fixture ready to add character to your space. This 10 inch Hoops 1 Light Pendant features one LED ring producing a luminous glow. Install this on a hallway, entryway, or a dark corner in your large space, and let its celestial reflection deliver a new level of elegance to your home. Finished in satin gold, this contemporary pendant light won't disappoint.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.