
Hoops 5 Light LED Chandelier With Satin Gold Finish
Mfr # 1273P23-5-602-RC
Zoro # G312669121
product price: $622.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P23-5-602-RC
Zoro #
G312669121
UPC #
695320107098
Country of Origin
China
Dimensions
Width
23 in
Length
21.5 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
42 W
Finish
Satin Gold
Voltage
120V
Material
Metal
Color
Satin Gold
Lumens
2184
Installation Location
Indoor
Description
Circle your space with chic illumination and a bit of geometric flair through this Satin Gold Hoops 5 Light LED Chandelier. Slender cables descend from a rectangular canopy and each holds a hoop or ring that delivers delicate light. This fixture is designed with a clean and contemporary silhouette suitable for residential and commercial settings. This multi Pendant light fixture can be used with an ELV dimmer not included so you can have total control over the amount of light it gives.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.