
Hoops 5 Light LED Chandelier With Satin Gold Finish
Mfr # 1273P44-5-602-RC
Zoro # G512669198
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P44-5-602-RC
Zoro #
G512669198
UPC #
695320107104
Country of Origin
China
Dimensions
Length
27.5 in
Width
44 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
42 W
Finish
Satin Gold
Voltage
120V
Material
Metal
Color
Satin Gold
Lumens
2184
Installation Location
Indoor
Description
Elevate the style of your space with this stylish geometric chandelier. This Hoops 5 Light Chandelier features a row of LED rings suspending from a long rectangular canopy beautifully polished in satin gold. The elongated span offers you even and ample light to illuminate far more than what a typical pendant light can. This modern light fixture is guaranteed to add a sculptural appeal to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.