
Hoops 6 Light LED Chandelier With Black Finish
Mfr # 1273P35-6-101-R
Zoro # G412669052
product price: $1,342.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P35-6-101-R
Zoro #
G412669052
UPC #
695320107159
Country of Origin
China
Dimensions
Diameter
35 in
Length
63 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
70 W
Finish
Black
Material
Metal
Color
Black
Voltage
120V
Lumens
3640
Installation Location
Indoor
Description
Layer in the light with this simple yet dynamic piece from our Hoops Collection. This modern Hoops 6 Light LED Chandelier in Black features suspending hoops that deliver dramatic lighting to a room. The streamlined design and the black finish on the hardware make this piece suitable for a contemporary interior scheme. This striking chandelier uses six energy-saving LED bulbs and is 35 inches long.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.