
Hoops 6 Light LED Chandelier With Satin Gold Finish
Mfr # 1273P35-6-602-R
Zoro # G712668960
product price: $1,342.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P35-6-602-R
Zoro #
G712668960
UPC #
695320107081
Country of Origin
China
Dimensions
Length
63 in
Diameter
35 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
70 W
Finish
Satin Gold
Color
Satin Gold
Voltage
120V
Material
Metal
Lumens
3640
Installation Location
Indoor
Description
This Hoops 6 Light LED Chandelier in Satin Gold is the perfect piece to add a hint of glamour to your space. Six LED rings descend from a round satin gold canopy. This elegant lighting fixture is daring and different yet sleek and refined. Pick the Hoops 6 Light Chandelier to add dimension and interest to a high ceiling or a boring entryway.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.