
Icicle 10 Light Chandelier With Chrome Finish
Mfr # 1154P39-10-601
Zoro # G412669113
product price: $712.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1154P39-10-601
Zoro #
G412669113
UPC #
695320070002
Country of Origin
China
Dimensions
Width
39 in
Length
31 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Glass Color
Clear
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Built to stand out, the Icicles 10 Light Chandelier and its dramatic silhouette will surely become a show-stopping fixture in your space. This modern chandelier that looks like art more than a lamp is designed with a curvy chrome metal rod with clear glass rod branches. Nestled within the architectural display are ten bulbs that cast an inviting glow.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.